Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, Khaki, 64 Long

  • Zoro #: G0113450
  • Mfr #: 1317KH

$114.99

  • Fabric Weight: 7 oz.
  • Closure Type: zipper
  • ATPV Rating: 8.7 cal./cm2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite Fr #1317KH Specifications

  • Zoro #: G0113450
  • Mfr #: 1317KH
Fabric Weight: 7 oz. Closure Type: zipper
ATPV Rating: 8.7 cal./cm2 Standards: NFPA 2112
Fits Waist Size: 52" Cuff Styles: Snap Closure
Sleeve Length: 40-7/8" Material: Ultrasoft(R)
Hazard Risk Category (HRC): 2 Item: Flame-Resistant Coverall
Cuff Style: Snap Closure Size: 64 Long
Color Family: Browns Color: Khaki
Inseam: 32" Number of Pockets: 7
Fits Chest Size: 61" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Style Snap Closure, Khaki, Size 64 Long, Fits Chest Size 61 In., Sleeve Length 40-7/8 In., Fits Waist Size 52 In., Inseam 32 In., Fabric Weight 7 oz., Material UltraSoft(R), Closure Type Zipper, Number of Pockets 7, Hazard Risk Category (HRC) 2, Standards NFPA 2112

Reviews of Workrite Fr #1317KH