Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, Khaki, 66

  • Zoro #: G0113362
  • Mfr #: 1317KH

$114.99

  • Fits Chest Size: 63"
  • Number of Pockets: 7
  • Hazard Risk Category (HRC): 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite Fr #1317KH Specifications

  • Zoro #: G0113362
  • Mfr #: 1317KH
Fits Chest Size: 63" Number of Pockets: 7
Hazard Risk Category (HRC): 2 Material: Ultrasoft(R)
Closure Type: zipper Inseam: 31"
Standards: NFPA 2112 ATPV Rating: 8.7 cal./cm2
Sleeve Length: 40-5/8" Cuff Styles: Snap Closure
Fabric Weight: 7 oz. Fits Waist Size: 54"
Size: 66 Regular Cuff Style: Snap Closure
Color: Khaki Item: Flame-Resistant Coverall
Color Family: Browns Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Style Snap Closure, Khaki, Size 66 Regular, Fits Chest Size 63 In., Sleeve Length 40-5/8 In., Fits Waist Size 54 In., Inseam 31 In., Fabric Weight 7 oz., Material UltraSoft(R), Closure Type Zipper, Number of Pockets 7, Hazard Risk Category (HRC) 2, Standards NFPA 2112

Reviews of Workrite Fr #1317KH