Shop Alternate Products

Workrite Fr

Flame Resistant Pants, Navy (Discontinued)


Free Shipping & Returns


Key Features

  • Fits Waist Size 32 in
  • Material Trade Name GlenGuard(R)
  • Inseam 28 in
  • Fabric Weight 5.3 oz
  • Maximum Waist Size 32 in
See all product information