Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame Resistant Pants, Navy

  • Zoro #: G0590690
  • Mfr #: 4296NV 36 30
$77.99
  • Fits Waist Size: 36 in
  • Color: Navy
  • Material: GlenGuard(R)
See full product details
This item ships free.

Workrite Fr #4296NV 36 30 Specifications

  • Zoro #: G0590690
  • Mfr #: 4296NV 36 30
Fits Waist Size: 36 in Color: Navy
Material: GlenGuard(R) Standards: NFPA 2112
Hazard Risk Category (HRC): 2 Inseam: 30 in
ATPV Rating: 9.5 cal/sq cm Fabric Weight: 5.3 oz
Item: Flame Resistant Pants Closure Type: Button, Zipper
Number of Pockets: 4 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame Resistant Pants, Fits Waist Size 36 in, Inseam 30 in, ATPV Rating 9.5 cal/sq cm, Hazard Risk Category (HRC) 2, Navy, GlenGuard(R), Closure Type Button, Zipper, Number of Pockets 4, Fabric Weight 5.3 oz, Standards NFPA 2112

Reviews of Workrite Fr #4296NV 36 30