Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame Resistant Pants, Navy

  • Zoro #: G0590550
  • Mfr #: FP52NV
$134.99
  • Inseam: 36 in
  • Material: Nomex(R) IIIA
  • Closure Type: Button, Zipper
See full product details
This item ships free.

Workrite Fr #FP52NV Specifications

  • Zoro #: G0590550
  • Mfr #: FP52NV
Inseam: 36 in Material: Nomex(R) IIIA
Closure Type: Button, Zipper Item: Flame Resistant Pants
Standards: NFPA 1975/2112 Number of Pockets: 5
Hazard Risk Category (HRC): 1 Fits Waist Size: 44 in
ATPV Rating: 7.0 cal/sq cm Fabric Weight: 7.5 oz
Color: Navy Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame Resistant Pants, Fits Waist Size 44 in, Inseam 36 in, ATPV Rating 7.0 cal/sq cm, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Zipper, Number of Pockets 5, Fabric Weight 7.5 oz, Standards NFPA 1975/2112

Reviews of Workrite Fr #FP52NV