Flame Resistant Pants, Navy
- Zoro #: G0590727
- Mfr #: FP52NV
$134.99
- Material: Nomex(R) IIIA
- Fabric Weight: 7.5 oz
- Item: Flame Resistant Pants
Workrite Fr #FP52NV Specifications
| |
Material: Nomex(R) IIIA | Fabric Weight: 7.5 oz |
Item: Flame Resistant Pants | Standards: NFPA 1975/2112 |
ATPV Rating: 7.0 cal/sq cm | Fits Waist Size: 50 in |
Color: Navy | Number of Pockets: 5 |
Closure Type: Button, Zipper | Hazard Risk Category (HRC): 1 |
Inseam: 36 in | Country of Origin (subject to change): Multiple |
Description
Flame Resistant Pants, Fits Waist Size 50 in, Inseam 36 in, ATPV Rating 7.0 cal/sq cm, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Zipper, Number of Pockets 5, Fabric Weight 7.5 oz, Standards NFPA 1975/2112