Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame Resistant Pants, Navy

  • Zoro #: G0621603
  • Mfr #: FP52NV
$134.99
  • Material: Nomex(R) IIIA
  • Hazard Risk Category (HRC): 1
  • Fabric Weight: 7.5 oz
See full product details
This item ships free.

Workrite Fr #FP52NV Specifications

  • Zoro #: G0621603
  • Mfr #: FP52NV
Material: Nomex(R) IIIA Hazard Risk Category (HRC): 1
Fabric Weight: 7.5 oz Fits Waist Size: 28 in
Standards: NFPA 1975/2112 Color: Navy
Closure Type: Button, Zipper ATPV Rating: 7.0 cal/sq cm
Item: Flame Resistant Pants Number of Pockets: 5
Inseam: 32 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame Resistant Pants, Fits Waist Size 28 in, Inseam 32, ATPV Rating 7.0 cal/sq cm, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Zipper, Number of Pockets 5, Fabric Weight 7.5 oz, Standards NFPA 1975/2112

Reviews of Workrite Fr #FP52NV