Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Covrall, Khaki, 31-1/2in Sleeve, 32in W

  • Zoro #: G0118463
  • Mfr #: 1897KH

$125.60

  • Fabric Weight: 7.5 oz.
  • Fits Waist Size: 32"
  • Hazard Risk Category (HRC): 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Workrite Fr #1897KH Specifications

  • Zoro #: G0118463
  • Mfr #: 1897KH
Fabric Weight: 7.5 oz. Fits Waist Size: 32"
Hazard Risk Category (HRC): 2 Item: Flame-Resistant Coverall
Material: Ultrasoft(R) Color: Khaki
Inseam: 31" Sleeve Length: 31-1/2"
Standards: NFPA 2112 Closure Type: zipper
Fits Chest Size: 35" Size: 38
ATPV Rating: 8.7 cal./cm2 Color Family: Beiges
Number of Pockets: 6 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Khaki, Size 38, Fits Chest Size 35 In., Sleeve Length 31-1/2 In., Fits Waist Size 32 In., Inseam 31 In., Fabric Weight 7.5 oz., Material UltraSoft(R), Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 2112

Reviews of Workrite Fr #1897KH