Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Covrall, Khaki, 38-1/4in Sleeve, 54in W

  • Zoro #: G0118481
  • Mfr #: 1897KH

$136.05

  • Hazard Risk Category (HRC): 2
  • ATPV Rating: 8.7 cal./cm2
  • Material: Ultrasoft(R)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite Fr #1897KH Specifications

  • Zoro #: G0118481
  • Mfr #: 1897KH
Hazard Risk Category (HRC): 2 ATPV Rating: 8.7 cal./cm2
Material: Ultrasoft(R) Color: Khaki
Inseam: 31" Item: Flame-Resistant Coverall
Sleeve Length: 38-1/4" Size: 60
Fabric Weight: 7.5 oz. Fits Waist Size: 54"
Standards: NFPA 2112 Color Family: Beiges
Number of Pockets: 6 Fits Chest Size: 57"
Closure Type: zipper Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Khaki, Size 60, Fits Chest Size 57 In., Sleeve Length 38-1/4 In., Fits Waist Size 54 In., Inseam 31 In., Fabric Weight 7.5 oz., Material UltraSoft(R), Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 2112

Reviews of Workrite Fr #1897KH