Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Covrall, Khaki, 39-1/4in Sleeve, 54in W

  • Zoro #: G0118509
  • Mfr #: 1897KH

$127.90

  • Item: Flame-Resistant Coverall
  • Fits Waist Size: 54"
  • Fits Chest Size: 57"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite Fr #1897KH Specifications

  • Zoro #: G0118509
  • Mfr #: 1897KH
Item: Flame-Resistant Coverall Fits Waist Size: 54"
Fits Chest Size: 57" Color: Khaki
Closure Type: zipper Color Family: Beiges
ATPV Rating: 8.7 cal./cm2 Material: Ultrasoft(R)
Inseam: 32" Sleeve Length: 39-1/4"
Number of Pockets: 6 Fabric Weight: 7.5 oz.
Standards: NFPA 2112 Hazard Risk Category (HRC): 2
Size: 60 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Khaki, Size 60, Fits Chest Size 57 In., Sleeve Length 39-1/4 In., Fits Waist Size 54 In., Inseam 32 In., Fabric Weight 7.5 oz., Material UltraSoft(R), Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 2112

Reviews of Workrite Fr #1897KH