Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Covrall, Khaki, 39in Sleeve, 56in W

  • Zoro #: G0118515
  • Mfr #: 1897KH

$127.90

  • Fabric Weight: 7.5 oz.
  • Fits Waist Size: 56"
  • Standards: NFPA 2112
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite Fr #1897KH Specifications

  • Zoro #: G0118515
  • Mfr #: 1897KH
Fabric Weight: 7.5 oz. Fits Waist Size: 56"
Standards: NFPA 2112 Material: Ultrasoft(R)
Sleeve Length: 39" Color: Khaki
Hazard Risk Category (HRC): 2 ATPV Rating: 8.7 cal./cm2
Color Family: Beiges Fits Chest Size: 59"
Inseam: 31" Number of Pockets: 6
Item: Flame-Resistant Coverall Closure Type: zipper
Size: 62 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Khaki, Size 62, Fits Chest Size 59 In., Sleeve Length 39 In., Fits Waist Size 56 In., Inseam 31 In., Fabric Weight 7.5 oz., Material UltraSoft(R), Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 2112

Reviews of Workrite Fr #1897KH