Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Covrall, Khaki, 40-7/8in Sleeve, 58in W

  • Zoro #: G0118560
  • Mfr #: 1897KH

$127.90

  • Sleeve Length: 40-7/8"
  • Color: Khaki
  • Material: Ultrasoft(R)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite Fr #1897KH Specifications

  • Zoro #: G0118560
  • Mfr #: 1897KH
Sleeve Length: 40-7/8" Color: Khaki
Material: Ultrasoft(R) Inseam: 32"
Size: 64 ATPV Rating: 8.7 cal./cm2
Fabric Weight: 7.5 oz. Closure Type: zipper
Color Family: Beiges Fits Chest Size: 61"
Fits Waist Size: 58" Standards: NFPA 2112
Number of Pockets: 6 Item: Flame-Resistant Coverall
Hazard Risk Category (HRC): 2 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Khaki, Size 64, Fits Chest Size 61 In., Sleeve Length 40-7/8 In., Fits Waist Size 58 In., Inseam 32 In., Fabric Weight 7.5 oz., Material UltraSoft(R), Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 2112

Reviews of Workrite Fr #1897KH