Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Covrall, Navy, 37-1/2in Sleeve, 52in W

  • Zoro #: G0118445
  • Mfr #: 1897NB

$112.40

  • Size: 58
  • Hazard Risk Category (HRC): 2
  • Fits Chest Size: 55"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite Fr #1897NB Specifications

  • Zoro #: G0118445
  • Mfr #: 1897NB
Size: 58 Hazard Risk Category (HRC): 2
Fits Chest Size: 55" Number of Pockets: 6
Closure Type: zipper ATPV Rating: 8.7 cal./cm2
Standards: NFPA 2112 Color Family: Blues
Material: Ultrasoft(R) Color: Navy
Fabric Weight: 7.5 oz. Item: Flame-Resistant Coverall
Inseam: 31" Sleeve Length: 37-1/2"
Fits Waist Size: 52" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Navy, Size 58, Fits Chest Size 55 In., Sleeve Length 37-1/2 In., Fits Waist Size 52 In., Inseam 31 In., Fabric Weight 7.5 oz., Material UltraSoft(R), Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 2112

Reviews of Workrite Fr #1897NB