Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Covrall, Navy, 40-5/8in Sleeve, 60in W

  • Zoro #: G0118369
  • Mfr #: 1897NB

$149.30

  • Number of Pockets: 6
  • Material: Ultrasoft(R)
  • Sleeve Length: 40-5/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite Fr #1897NB Specifications

  • Zoro #: G0118369
  • Mfr #: 1897NB
Number of Pockets: 6 Material: Ultrasoft(R)
Sleeve Length: 40-5/8" Closure Type: zipper
Fits Chest Size: 63" Color Family: Blues
Fits Waist Size: 60" Size: 66
Item: Flame-Resistant Coverall Standards: NFPA 2112
Inseam: 31" Color: Navy
Hazard Risk Category (HRC): 2 ATPV Rating: 8.7 cal./cm2
Fabric Weight: 7.5 oz. Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Navy, Size 66, Fits Chest Size 63 In., Sleeve Length 40-5/8 In., Fits Waist Size 60 In., Inseam 31 In., Fabric Weight 7.5 oz., Material UltraSoft(R), Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards NFPA 2112

Reviews of Workrite Fr #1897NB