Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Vented Shirt, 3XL Long

  • Zoro #: G0598040
  • Mfr #: 2934BR
$129.39
  • Number of Pockets: 2
  • Closure Type: Button
  • Standards: NFPA 2112
See full product details
This item ships free.

Workrite Fr #2934BR Specifications

  • Zoro #: G0598040
  • Mfr #: 2934BR
Number of Pockets: 2 Closure Type: Button
Standards: NFPA 2112 Item: Flame-Resistant Vented Shirt
Hazard Risk Category (HRC): 1 Size: 3XL Long
Sleeve Length: Long Material: GlenGuard(R)
Fabric Weight: 4.5 oz ATPV Rating: 7.3 cal/sq cm
Fits Chest Size: 57-1/2 in to 60-1/2 in Color: Brown
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Vented Shirt, Brown, Size 3XL Long, Fits Chest Size 57-1/2 in to 60-1/2 in, Sleeve Length Long, Fabric Weight 4.5 oz, Material GlenGuard(R), Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 2112

Reviews of Workrite Fr #2934BR