Skip to Main Content
customer-service Help
Workrite Fr

Lab Coat, Blue, 2XL, 39 in. L

Workrite Fr Lab Coat, Blue, 2XL, 39 in. L KNR2RB 2L 0R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$182.49
  • Item: FR Lab Coat
  • Cuff Style: Knit
  • Color: Blue
See full product details
This item ships free.
Total: $182.49

Workrite Fr #KNR2RB 2L 0R Specifications

  • Item: FR Lab Coat
  • Cuff Style: Knit
  • Color: Blue
  • Material: Nomex(R)
  • Size: 2XL
  • Fits Chest Size: 51-1/2 in
  • Closure Type: snaps
  • Gender: Men's
  • Length: 39 in
  • Fabric Weight: 4.5 oz
  • Industry Type: Healthcare
  • Number of Pockets: 3
  • Cuff Styles: Knit
  • Number of Inside Pockets: 0
  • Attached Hood: No
  • Color Family: Blue
  • Arc Flash PPE Category: 1
  • Includes Hood: No
  • Hood Style: None
  • Garment Type: Coat
  • Insulated for Cold Conditions: No
  • Collar Style: Lay-Flat
  • Size - Body Type: Regular
  • ATPV Rating: 5.6 cal/sq cm
  • High-Visibility: No
  • Maximum Chest Size: 54 in
  • Material Trade Name: Nomex(R) IIIA
  • Protection Type: Chemical Splash
  • Minimum Chest Size: 50 in
  • Total Number of Pockets: 3
  • Material (Wt): Nomex(R) IIIA ( 4.5 oz )
  • Fabric Wt: Lightweight
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Lab Coat, Color Blue, Material Nomex(R), Number of Pockets 3, Size 2XL, Attached Hood No, Fits Chest Size 51-1/2 in

Reviews of Workrite Fr #KNR2RB 2L 0R