Skip to Main Content
customer-service Help
Workrite Fr

Lab Coat, Blue, 5XL, 41-1/2 in. L

Workrite Fr Lab Coat, Blue, 5XL, 41-1/2 in. L KNR2RB 5L 0R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$216.39
  • Item: FR Lab Coat
  • Cuff Style: Knit
  • Color: Blue
See full product details
This item ships free.
Total: $216.39

Workrite Fr #KNR2RB 5L 0R Specifications

  • Item: FR Lab Coat
  • Cuff Style: Knit
  • Color: Blue
  • Material: Nomex(R)
  • Size: 5XL
  • Fits Chest Size: 72 in
  • Closure Type: snaps
  • Gender: Men's
  • Fabric Weight: 4.5 oz
  • Cuff Styles: Knit
  • Number of Pockets: 3
  • Length: 41 1/2 in
  • Industry Type: Healthcare
  • Number of Inside Pockets: 0
  • Attached Hood: No
  • Color Family: Blue
  • Protection Type: Chemical Splash
  • Maximum Chest Size: 66 in
  • Minimum Chest Size: 62 in
  • Insulated for Cold Conditions: No
  • Garment Type: Coat
  • Size - Body Type: Regular
  • Arc Flash PPE Category: 1
  • ATPV Rating: 5.6 cal/sq cm
  • Material Trade Name: Nomex(R) IIIA
  • High-Visibility: No
  • Hood Style: None
  • Collar Style: Lay-Flat
  • Includes Hood: No
  • Total Number of Pockets: 3
  • Material (Wt): Nomex(R) IIIA ( 4.5 oz )
  • Fabric Wt: Lightweight
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Lab Coat, Color Blue, Material Nomex(R), Number of Pockets 3, Size 5XL, Attached Hood No, Fits Chest Size 72 in

Reviews of Workrite Fr #KNR2RB 5L 0R