Skip to Main Content
customer-service Help
Workrite Fr

Lab Coat, Blue, M, 35-1/2 in. L

Workrite Fr Lab Coat, Blue, M, 35-1/2 in. L KNR3RB MD 0R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$182.49
  • Item: FR Lab Coat
  • Cuff Style: Knit
  • Color: Blue
See full product details
This item ships free.
Total: $182.49

Workrite Fr #KNR3RB MD 0R Specifications

  • Item: FR Lab Coat
  • Cuff Style: Knit
  • Color: Blue
  • Material: Nomex(R)
  • Size: M
  • Fits Chest Size: 38 in
  • Closure Type: snaps
  • Cuff Styles: Knit
  • Number of Pockets: 3
  • Gender: Women's
  • Length: 35 1/2 in
  • Industry Type: Healthcare
  • Fabric Weight: 4.5 oz
  • Number of Inside Pockets: 0
  • Attached Hood: No
  • Color Family: Blue
  • Total Number of Pockets: 3
  • Size - Body Type: Regular
  • Insulated for Cold Conditions: No
  • Collar Style: Lay-Flat
  • Arc Flash PPE Category: 1
  • Includes Hood: No
  • Garment Type: Coat
  • Material Trade Name: Nomex(R) IIIA
  • Maximum Chest Size: 37 1/2 in
  • Protection Type: Chemical Splash
  • High-Visibility: No
  • Minimum Chest Size: 35 1/2 in
  • ATPV Rating: 5.6 cal/sq cm
  • Hood Style: None
  • Fabric Wt: Lightweight
  • Material (Wt): Nomex(R) IIIA ( 4.5 oz )
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Lab Coat, Color Blue, Material Nomex(R), Number of Pockets 3, Size M, Attached Hood No, Fits Chest Size 38 in

Reviews of Workrite Fr #KNR3RB MD 0R