Skip to Main Content
customer-service Help
Workrite Fr

Lab Coat, Blue, S, 35 in. L

Workrite Fr Lab Coat, Blue, S, 35 in. L KNR3RB SM 0R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$219.44
  • Item: FR Lab Coat
  • Cuff Style: Knit
  • Color: Blue
See full product details
This item ships free.
Total: $219.44

Workrite Fr #KNR3RB SM 0R Specifications

  • Item: FR Lab Coat
  • Cuff Style: Knit
  • Color: Blue
  • Material: Nomex(R)
  • Size: S
  • Fits Chest Size: 36 in
  • Closure Type: snaps
  • Fabric Weight: 4.5 oz
  • Cuff Styles: Knit
  • Length: 35 in
  • Industry Type: Healthcare
  • Number of Pockets: 3
  • Gender: Women's
  • Number of Inside Pockets: 0
  • Attached Hood: No
  • Color Family: Blue
  • Hood Style: None
  • ATPV Rating: 5.6 cal/sq cm
  • Material Trade Name: Nomex(R) IIIA
  • Garment Type: Coat
  • Arc Flash PPE Category: 1
  • Insulated for Cold Conditions: No
  • Minimum Chest Size: 33 1/2 in
  • Includes Hood: No
  • Size - Body Type: Regular
  • Maximum Chest Size: 35 in
  • Protection Type: Chemical Splash
  • Collar Style: Lay-Flat
  • Total Number of Pockets: 3
  • High-Visibility: No
  • Fabric Wt: Lightweight
  • Material (Wt): Nomex(R) IIIA ( 4.5 oz )
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Lab Coat, Color Blue, Material Nomex(R), Number of Pockets 3, Size S, Attached Hood No, Fits Chest Size 36 in

Reviews of Workrite Fr #KNR3RB SM 0R