Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Long Sleeve Shirt, Navy, 58 0L, Snaps

  • Zoro #: G0117072
  • Mfr #: FSC0NV

$143.99

  • Hazard Risk Category (HRC): 1
  • Closure Type: snaps
  • Fabric Weight: 4.5 oz.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite #FSC0NV Specifications

  • Zoro #: G0117072
  • Mfr #: FSC0NV
Hazard Risk Category (HRC): 1 Closure Type: snaps
Fabric Weight: 4.5 oz. Sleeve Length: Long
Standards: NFPA 1975 Number of Pockets: 2
Item: Flame-Resistant Collared Shirt Fits Chest Size: 57-1/4"
Color: Navy Size: 58"
Material: Nomex(R) IIIA ATPV Rating: 4.1 cal./cm2
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy, Size 58 In., Fits Chest Size 57-1/4 In., Sleeve Length Long, Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSC0NV