Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Long Sleeve Shirt, Navy, 60 0L, Snaps

  • Zoro #: G0117273
  • Mfr #: FSE0NV

$145.99

  • Closure Type: snaps
  • Fits Chest Size: 59-1/4"
  • Sleeve Length: Long
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite #FSE0NV Specifications

  • Zoro #: G0117273
  • Mfr #: FSE0NV
Closure Type: snaps Fits Chest Size: 59-1/4"
Sleeve Length: Long Size: 60"
Hazard Risk Category (HRC): 1 Material: Nomex(R) IIIA
Number of Pockets: 2 Color: Navy
Standards: NFPA 1975 ATPV Rating: 4.1 cal./cm2
Fabric Weight: 4.5 oz. Item: Flame-Resistant Collared Shirt
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy, Size 60 In., Fits Chest Size 59-1/4 In., Sleeve Length Long, Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSE0NV