Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Long Sleeve Shirt, Navy, 62 0L, Snaps

  • Zoro #: G0117142
  • Mfr #: FSC0NV

$143.99

  • Fits Chest Size: 61-5/8"
  • Standards: NFPA 1975
  • Sleeve Length: Long
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite #FSC0NV Specifications

  • Zoro #: G0117142
  • Mfr #: FSC0NV
Fits Chest Size: 61-5/8" Standards: NFPA 1975
Sleeve Length: Long Hazard Risk Category (HRC): 1
Fabric Weight: 4.5 oz. Closure Type: snaps
Number of Pockets: 2 ATPV Rating: 4.1 cal./cm2
Size: 62" Item: Flame-Resistant Collared Shirt
Color: Navy Material: Nomex(R) IIIA
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy, Size 62 In., Fits Chest Size 61-5/8 In., Sleeve Length Long, Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSC0NV