Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Long Sleeve Shirt, Navy, 62 0L, Snaps

  • Zoro #: G0117300
  • Mfr #: FSE0NV

$145.99

  • Size: 62"
  • Sleeve Length: Long
  • Closure Type: snaps
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite #FSE0NV Specifications

  • Zoro #: G0117300
  • Mfr #: FSE0NV
Size: 62" Sleeve Length: Long
Closure Type: snaps Standards: NFPA 1975
Material: Nomex(R) IIIA Fabric Weight: 4.5 oz.
Fits Chest Size: 61-5/8" Hazard Risk Category (HRC): 1
Number of Pockets: 2 Color: Navy
ATPV Rating: 4.1 cal./cm2 Item: Flame-Resistant Collared Shirt
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy, Size 62 In., Fits Chest Size 61-5/8 In., Sleeve Length Long, Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSE0NV