Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Waist 28 in., Inseam 28 in., Navy

  • Zoro #: G0118551
  • Mfr #: 4999NB

$87.55

  • Color: Navy
  • Fits Waist Size: 28"
  • Standards: NFPA 2112
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite Fr #4999NB Specifications

  • Zoro #: G0118551
  • Mfr #: 4999NB
Color: Navy Fits Waist Size: 28"
Standards: NFPA 2112 Number of Pockets: 4
Hazard Risk Category (HRC): 2 Closure Type: Zipper, Button
ATPV Rating: 12.4 cal./cm2 Fabric Weight: 9.5 oz.
Inseam: 28" Item: Pants
Material: Ultrasoft(R) Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 28 In., Inseam 28 In., ATPV Rating 12.4 cal./cm2, Hazard Risk Category (HRC) 2, Navy, UltraSoft(R), Closure Type Zipper, Button, Number of Pockets 4, Fabric Weight 9.5 oz., Standards NFPA 2112

Reviews of Workrite Fr #4999NB