Skip to Main Content
customer-service Help
Workrite

FR Regular Sleeve Shirt, Navy, 3LR, Button

Workrite FR Regular Sleeve Shirt, Navy, 3LR, Button FT20NV 3L 00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$99.84
  • Item: Flame-Resistant Polo Shirt
  • ATPV Rating: 8.2 cal/sq cm
  • Arc Flash PPE Category: 2
See full product details
This item ships free.
Total: $99.84

Workrite #FT20NV 3L 00 Specifications

  • Item: Flame-Resistant Polo Shirt
  • ATPV Rating: 8.2 cal/sq cm
  • Arc Flash PPE Category: 2
  • Gender: Men's
  • Size: 3X-Large
  • Hazard Risk Category (HRC): 2
  • Fits Chest Size: 51 in
  • Color: Navy
  • Sleeve Length: Long
  • Material: Tecasafe(R) Plus Knit
  • Closure Type: Buttons
  • Fabric Weight: 6.7 oz
  • Standards: NFPA 1975, NFPA 2112, UL
  • Number of Pockets: 3
  • Features: Hidden Microphone Pockets on both Shoulders and Pen Pocket on Left Sleeve, Longer Back Hem Helps Stay Tucked, Ribbed-Knit Collar
  • Neck Style: Collar
  • Sleeve Length Type: Long
  • Maximum Chest Size: 51 in
  • Pocket Location: Left Sleeve, Shoulder
  • Material Trade Name: 20% Aramid, 35% Lyocell, 45% Modacrylic
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Polo Shirt, Navy, Size 3XLR, Fits Chest Size 51 in, Sleeve Length Long, Fabric Weight 6.7 oz, Material Tecasafe(R) Plus Knit, Closure Type Button, Number of Pockets 3, Hazard Risk Category (HRC) 2, Standards NFPA 1975 and 2112

Reviews of Workrite #FT20NV 3L 00