Skip to Main Content
customer-service Help
Workrite

FR Regular Sleeve Shirt, Navy, 58 0R, Snaps

Workrite FR Regular Sleeve Shirt, Navy, 58 0R, Snaps FSC0NV 58 0R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$143.99
  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Arc Flash PPE Category: 1
See full product details
This item ships free.
Total: $143.99

Workrite #FSC0NV 58 0R Specifications

  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Arc Flash PPE Category: 1
  • Gender: Men's
  • Size: 58"
  • Hazard Risk Category (HRC): 1
  • Fits Chest Size: 57-1/4 in
  • Color: Navy
  • Material: Nomex(R) IIIA
  • Sleeve Length: Long
  • Closure Type: Snap
  • Standards: NFPA 1975
  • Fabric Weight: 4.5 oz
  • Number of Pockets: 2
  • Material Trade Name: 2% Other Fiber, 5% Kevlar Aramid, 93% Nomex(R) Aramid
  • Neck Style: Collar
  • Sleeve Length Type: Long
  • Maximum Chest Size: 57 1/4 in
  • Collar Style: Lay-Flat
  • Features: Autoclaved with Workrite Uniform's Perfectpress(R), Double-Stitched Front Placket, Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab
  • Pocket Location: Left Chest
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy, Size 58 in, Fits Chest Size 57-1/4 in, Sleeve Length Long, Fabric Weight 4.5 oz, Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSC0NV 58 0R