Skip to Main Content
customer-service Help
Workrite

FR Regular Sleeve Shirt, Navy, 60 0R, Snaps

Workrite FR Regular Sleeve Shirt, Navy, 60 0R, Snaps FSC0NV 60 0R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$143.99
  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Gender: Men's
See full product details
This item ships free.
Total: $143.99

Workrite #FSC0NV 60 0R Specifications

  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Gender: Men's
  • Arc Flash PPE Category: 1
  • Size: 60"
  • Fits Chest Size: 59-1/4 in
  • Hazard Risk Category (HRC): 1
  • Color: Navy
  • Material: Nomex(R) IIIA
  • Sleeve Length: Long
  • Closure Type: Snap
  • Standards: NFPA 1975
  • Fabric Weight: 4.5 oz
  • Number of Pockets: 2
  • Sleeve Length Type: Long
  • Collar Style: Lay-Flat
  • Material Trade Name: 2% Other Fiber, 5% Kevlar Aramid, 93% Nomex(R) Aramid
  • Neck Style: Collar
  • Features: Autoclaved with Workrite Uniform's Perfectpress(R), Double-Stitched Front Placket, Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab
  • Pocket Location: Left Chest
  • Maximum Chest Size: 59 1/4 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy, Size 60 in, Fits Chest Size 59-1/4 in, Sleeve Length Long, Fabric Weight 4.5 oz, Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSC0NV 60 0R