Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Regular Sleeve Shirt, Navy, 62 0R, Snaps

  • Zoro #: G0117081
  • Mfr #: FSC0NV

$143.99

  • Fabric Weight: 4.5 oz.
  • Fits Chest Size: 61-5/8"
  • Material: Nomex(R) IIIA
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Workrite #FSC0NV Specifications

  • Zoro #: G0117081
  • Mfr #: FSC0NV
Fabric Weight: 4.5 oz. Fits Chest Size: 61-5/8"
Material: Nomex(R) IIIA Number of Pockets: 2
Hazard Risk Category (HRC): 1 Closure Type: snaps
Sleeve Length: Long Item: Flame-Resistant Collared Shirt
ATPV Rating: 4.1 cal./cm2 Color: Navy
Standards: NFPA 1975 Size: 62"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy, Size 62 In., Fits Chest Size 61-5/8 In., Sleeve Length Long, Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSC0NV