Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Regular Sleeve Shirt, Navy, 64 0R, Snaps

  • Zoro #: G0117194
  • Mfr #: FSC0NV

$143.99

  • Number of Pockets: 2
  • ATPV Rating: 4.1 cal./cm2
  • Color: Navy
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite #FSC0NV Specifications

  • Zoro #: G0117194
  • Mfr #: FSC0NV
Number of Pockets: 2 ATPV Rating: 4.1 cal./cm2
Color: Navy Size: 64"
Standards: NFPA 1975 Sleeve Length: Long
Closure Type: snaps Material: Nomex(R) IIIA
Item: Flame-Resistant Collared Shirt Fabric Weight: 4.5 oz.
Fits Chest Size: 64" Hazard Risk Category (HRC): 1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy, Size 64 In., Fits Chest Size 64 In., Sleeve Length Long, Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSC0NV