Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Regular Sleeve Shirt, Navy, 64 0R, Snaps

  • Zoro #: G0117325
  • Mfr #: FSE0NV
$145.99
  • Color: Navy
  • Material: Nomex(R) IIIA
  • Sleeve Length: Long
See full product details
This item ships free.

Workrite #FSE0NV Specifications

  • Zoro #: G0117325
  • Mfr #: FSE0NV
Color: Navy Material: Nomex(R) IIIA
Sleeve Length: Long Size: 64 in
Hazard Risk Category (HRC): 1 Closure Type: snaps
Fabric Weight: 4.5 oz Item: Flame-Resistant Collared Shirt
Number of Pockets: 2 ATPV Rating: 4.1 cal/sq cm
Standards: NFPA 1975 Fits Chest Size: 64 in
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy, Size 64 In., Fits Chest Size 64 In., Sleeve Length Long, Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSE0NV