Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Short Sleeve Shirt, Dark Navy, 56 in.

  • Zoro #: G0116923
  • Mfr #: FSC2MN

$123.99

  • Item: Flame-Resistant Collared Shirt
  • Material: Nomex(R) IIIA
  • Number of Pockets: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite #FSC2MN Specifications

  • Zoro #: G0116923
  • Mfr #: FSC2MN
Item: Flame-Resistant Collared Shirt Material: Nomex(R) IIIA
Number of Pockets: 2 Fabric Weight: 4.5 oz.
ATPV Rating: 4.1 cal./cm2 Standards: NFPA 1975
Size: 56" Sleeve Length: Short
Hazard Risk Category (HRC): 1 Fits Chest Size: 55-5/8"
Color: Dark Navy Closure Type: snaps
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Dark Navy, Size 56 In., Fits Chest Size 55-5/8 In., Sleeve Length Short, Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSC2MN