Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Short Sleeve Shirt, Dark Navy, 58 in.

  • Zoro #: G0116880
  • Mfr #: FSC2MN

$123.99

  • Number of Pockets: 2
  • Sleeve Length: Short
  • Standards: NFPA 1975
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite #FSC2MN Specifications

  • Zoro #: G0116880
  • Mfr #: FSC2MN
Number of Pockets: 2 Sleeve Length: Short
Standards: NFPA 1975 Fabric Weight: 4.5 oz.
Fits Chest Size: 57-1/4" ATPV Rating: 4.1 cal./cm2
Closure Type: snaps Hazard Risk Category (HRC): 1
Material: Nomex(R) IIIA Item: Flame-Resistant Collared Shirt
Color: Dark Navy Size: 58"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Dark Navy, Size 58 In., Fits Chest Size 57-1/4 In., Sleeve Length Short, Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSC2MN