Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Short Sleeve Shirt, Dark Navy, 60 in.

  • Zoro #: G0116905
  • Mfr #: FSC2MN

$123.99

  • ATPV Rating: 4.1 cal./cm2
  • Color: Dark Navy
  • Closure Type: snaps
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite #FSC2MN Specifications

  • Zoro #: G0116905
  • Mfr #: FSC2MN
ATPV Rating: 4.1 cal./cm2 Color: Dark Navy
Closure Type: snaps Fabric Weight: 4.5 oz.
Fits Chest Size: 59-1/4" Item: Flame-Resistant Collared Shirt
Sleeve Length: Short Number of Pockets: 2
Material: Nomex(R) IIIA Size: 60"
Standards: NFPA 1975 Hazard Risk Category (HRC): 1
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Dark Navy, Size 60 In., Fits Chest Size 59-1/4 In., Sleeve Length Short, Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSC2MN