Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Short Sleeve Shirt, Dark Navy, 62 in.

  • Zoro #: G0116871
  • Mfr #: FSC2MN

$123.99

  • Item: Flame-Resistant Collared Shirt
  • Fabric Weight: 4.5 oz.
  • Fits Chest Size: 61-5/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite #FSC2MN Specifications

  • Zoro #: G0116871
  • Mfr #: FSC2MN
Item: Flame-Resistant Collared Shirt Fabric Weight: 4.5 oz.
Fits Chest Size: 61-5/8" Number of Pockets: 2
Closure Type: snaps ATPV Rating: 4.1 cal./cm2
Hazard Risk Category (HRC): 1 Size: 62"
Color: Dark Navy Standards: NFPA 1975
Material: Nomex(R) IIIA Sleeve Length: Short
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Dark Navy, Size 62 In., Fits Chest Size 61-5/8 In., Sleeve Length Short, Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSC2MN