Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Short Sleeve Shirt, Dark Navy, 64 in.

  • Zoro #: G0116984
  • Mfr #: FSC2MN

$123.99

  • Standards: NFPA 1975
  • Item: Flame-Resistant Collared Shirt
  • Hazard Risk Category (HRC): 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite #FSC2MN Specifications

  • Zoro #: G0116984
  • Mfr #: FSC2MN
Standards: NFPA 1975 Item: Flame-Resistant Collared Shirt
Hazard Risk Category (HRC): 1 Size: 64"
Number of Pockets: 2 Closure Type: snaps
Material: Nomex(R) IIIA Fits Chest Size: 64"
Fabric Weight: 4.5 oz. ATPV Rating: 4.1 cal./cm2
Color: Dark Navy Sleeve Length: Short
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Dark Navy, Size 64 In., Fits Chest Size 64 In., Sleeve Length Short, Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSC2MN