Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Short Sleeve Shirt, Navy, 56 in., Snaps

  • Zoro #: G0117045
  • Mfr #: FSC2NV

$123.99

  • Material: Nomex(R) IIIA
  • Size: 56"
  • Color: Navy
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite #FSC2NV Specifications

  • Zoro #: G0117045
  • Mfr #: FSC2NV
Material: Nomex(R) IIIA Size: 56"
Color: Navy Fits Chest Size: 55-5/8"
Closure Type: snaps Fabric Weight: 4.5 oz.
Number of Pockets: 2 Hazard Risk Category (HRC): 1
Sleeve Length: Short ATPV Rating: 4.1 cal./cm2
Item: Flame-Resistant Collared Shirt Standards: NFPA 1975
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy, Size 56 In., Fits Chest Size 55-5/8 In., Sleeve Length Short, Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSC2NV