Shop Alternate Products
This Product is Discontinued
Workrite
FR Short Sleeve Shirt, Navy, 56 in., Snaps (Discontinued)
Mfr # FSF2NV 56 00
Zoro # G2061669
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Navy
- Material Nomex(R) IIIA
- Size 56"
- Fits Chest Size 55-5/8 in
- Hazard Risk Category (HRC) 1