Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Short Sleeve Shirt, Navy, 64 in., Snaps

  • Zoro #: G0116975
  • Mfr #: FSC2NV

$123.99

  • Closure Type: snaps
  • Fits Chest Size: 64"
  • Sleeve Length: Short
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite #FSC2NV Specifications

  • Zoro #: G0116975
  • Mfr #: FSC2NV
Closure Type: snaps Fits Chest Size: 64"
Sleeve Length: Short ATPV Rating: 4.1 cal./cm2
Color: Navy Standards: NFPA 1975
Size: 64" Item: Flame-Resistant Collared Shirt
Hazard Risk Category (HRC): 1 Material: Nomex(R) IIIA
Number of Pockets: 2 Fabric Weight: 4.5 oz.
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy, Size 64 In., Fits Chest Size 64 In., Sleeve Length Short, Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSC2NV