Skip to Main Content
customer-service Help
Workrite

FR Short Sleeve Shirt, Navy, 64 in., Snaps

Workrite FR Short Sleeve Shirt, Navy, 64 in., Snaps FSF8NV 64 00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$135.26
  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Arc Flash PPE Category: 1
See full product details
This item ships free.
Total: $135.26

Workrite #FSF8NV 64 00 Specifications

  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Arc Flash PPE Category: 1
  • Gender: Men's
  • Size: 64"
  • Hazard Risk Category (HRC): 1
  • Fits Chest Size: 64 in
  • Color: Navy
  • Sleeve Length: Short
  • Material: Nomex(R) IIIA
  • Closure Type: Snap
  • Standards: NFPA 1975, UL
  • Fabric Weight: 4.5 oz
  • Number of Pockets: 2
  • Collar Style: Lay-Flat
  • Features: Autoclaved with Workrite Uniform's Perfectpress(R), Sewn-in Military Creases, Two Chest Pockets with False Pocket Flaps and Hidden Snap Front Closures, Western-Style Yoke
  • Material Trade Name: 2% Other Fiber, 5% Kevlar Aramid, 93% Nomex(R) Aramid
  • Pocket Location: Left Chest
  • Maximum Chest Size: 64 in
  • Neck Style: Collar
  • Sleeve Length Type: Short
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy, Size 64 in, Fits Chest Size 64 in, Sleeve Length Short, Fabric Weight 4.5 oz, Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSF8NV 64 00