Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Short Sleeve Shirt, Navy, 66 in., Snaps

  • Zoro #: G0117711
  • Mfr #: FSF8NV

$109.49

  • Hazard Risk Category (HRC): 1
  • Sleeve Length: Short
  • Closure Type: snaps
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite #FSF8NV Specifications

  • Zoro #: G0117711
  • Mfr #: FSF8NV
Hazard Risk Category (HRC): 1 Sleeve Length: Short
Closure Type: snaps Number of Pockets: 2
Fits Chest Size: 66-1/4" Item: Flame-Resistant Collared Shirt
Fabric Weight: 4.5 oz. Standards: NFPA 1975
Color: Navy ATPV Rating: 4.1 cal./cm2
Material: Nomex(R) IIIA Size: 66"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy, Size 66 In., Fits Chest Size 66-1/4 In., Sleeve Length Short, Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSF8NV