Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vented Industrial Coverall, 40 Regular

  • Zoro #: G0598698
  • Mfr #: 1934BR
$180.33 5% off
$169.99
  • Insulated: No
  • Item: Vented Industrial Coverall
  • Inseam: 30 in
See full product details
This item ships free.

Workrite Fr #1934BR Specifications

  • Zoro #: G0598698
  • Mfr #: 1934BR
Insulated: No Item: Vented Industrial Coverall
Inseam: 30 in Hazard Risk Category (HRC): 1
Cuff Styles: Snap Closure Size: 40 Regular
Standards: NFPA 2112 Number of Pockets: 7
Fits Waist Size: 40 in ATPV Rating: 7.3 cal/sq cm
Cuff Style: Snap Closure Color: Brown
Closure Type: Zipper and Snap Fabric Weight: 4.5 oz
Material: GlenGuard(R) Fits Chest Size: 37 in
Sleeve Length: 32 1/2 in Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Vented Industrial Coverall, Cuff Styles Snap Closure, Brown, Size 40 Regular, Fits Chest Size 37 in, Sleeve Length 32 1/2 in, Fits Waist Size 40 in, Inseam 30 in, Fabric Weight 4.5 oz, Material GlenGuard(R), Closure Type Zipper and Snap, Number of Pockets 7, Hazard Risk Category (HRC) 1, Standards NFPA 2112, Insulated No

Reviews of Workrite Fr #1934BR