Skip to Main Content
customer-service Help
Workrite

Pants, 31 in., Navy, Zipper and Button

Workrite Pants, 31 in., Navy, Zipper and Button FP52MN 31 30
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$155.24
  • Item: Pants
  • ATPV Rating: 6.6 cal/sq cm
  • Arc Flash PPE Category: 1
See full product details
This item ships free.
Total: $155.24

Workrite #FP52MN 31 30 Specifications

  • Item: Pants
  • ATPV Rating: 6.6 cal/sq cm
  • Arc Flash PPE Category: 1
  • Gender: Men's
  • Fits Waist Size: 31 in
  • Inseam: 30 in
  • Hazard Risk Category (HRC): 1
  • Color: Navy
  • Material: Nomex(R) IIIA
  • Closure Type: Button, Zipper
  • Standards: NFPA 1975-2019, NFPA 2112-2018
  • Fabric Weight: 7.5 oz
  • Number of Pockets: 4
  • Maximum Waist Size: 31 in
  • Material Trade Name: Nomex(R) IIIA
  • Includes Cargo Pocket: No
  • Tag Size: 31 x 30
  • Waist Closure: Button, Zipper
  • Features: Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 31 in, Inseam 30 in, ATPV Rating 6.6 cal/sq cm, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Zipper, Number of Pockets 5, Fabric Weight 7.5 oz, Standards NFPA 1975, NFPA 2112

Reviews of Workrite #FP52MN 31 30