Skip to Main Content
customer-service Help
Workrite

Pants, 36 in., Black, Zipper and Button

Workrite Pants, 36 in., Black, Zipper and Button FP52BK 36 34
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$141.27
  • Item: Pants
  • ATPV Rating: 6.6 cal/sq cm
  • Arc Flash PPE Category: 1
See full product details
This item ships free.
Total: $141.27

Workrite #FP52BK 36 34 Specifications

  • Item: Pants
  • ATPV Rating: 6.6 cal/sq cm
  • Arc Flash PPE Category: 1
  • Gender: Men's
  • Fits Waist Size: 36 in
  • Inseam: 34 in
  • Hazard Risk Category (HRC): 1
  • Color: Black
  • Material: Nomex(R) IIIA
  • Closure Type: Button, Zipper
  • Fabric Weight: 7.5 oz
  • Standards: NFPA 1975-2019, NFPA 2112-2018
  • Number of Pockets: 4
  • Waist Closure: Button, Zipper
  • Material Trade Name: Nomex(R) IIIA
  • Features: Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt
  • Tag Size: 36 x 34
  • Maximum Waist Size: 36 in
  • Includes Cargo Pocket: No
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 36 in, Inseam 34 in, ATPV Rating 6.6 cal/sq cm, Hazard Risk Category (HRC) 1, Black, Nomex(R) IIIA, Closure Type Button, Zipper, Number of Pockets 5, Fabric Weight 7.5 oz, Standards NFPA 1975, NFPA 2112

Reviews of Workrite #FP52BK 36 34