Workrite
Pants, 38 in., Navy, Zipper and Button
Mfr # FP52MN 38 36
Zoro # G7792443
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 6.6 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Fits Waist Size 38 in
- Material Trade Name Nomex(R) IIIA
Explore More Products
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button FP52MN 36 30
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button FP52MN 40 30
- WORKRITE Pants, 48 in., Navy, Zipper and Button FP52MN 48 30
- WORKRITE Pants, 38 in., Dark Navy, Zipper and Button FP52MN 38 32
- WORKRITE Pants, 48 in., Navy, Zipper and Button FP50NV
- WORKRITE Pants, 38 in., Navy, Zipper and Button FP50NV
- ARIAT Stretch Canvas Straight Leg Pant, 24"x"35 10030273
- PROPPER Mens Tactical Pant, Olive, Size M Short F520138330M1
- ARIAT Relaxed Fit FR Jeans, Men's, 42/32 10023467
- TRU-SPEC Tactical Shorts, 32" Sz, Waist 31" to 33" 4269
- ARIAT Straight Fit FR Jean, Men's, L, 36/32 10026004
- Workrite Arc Flash and Flame Resistant Clothing