Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Pants, 40 in., Black, Zipper and Button

  • Zoro #: G7788584
  • Mfr #: FP52BK 40 36
$175.98
  • Item: Pants
  • ATPV Rating: 6.6 cal/sq cm
  • Fits Waist Size: 40 in
See full product details
This item ships free.

Workrite #FP52BK 40 36 Specifications

  • Zoro #: G7788584
  • Mfr #: FP52BK 40 36
  • Item: Pants
  • ATPV Rating: 6.6 cal/sq cm
  • Fits Waist Size: 40 in
  • Inseam: 36 in
  • Hazard Risk Category (HRC): 1
  • Color: Black
  • Material: Nomex(R) IIIA
  • Closure Type: Button, Zipper
  • Fabric Weight: 7.5 oz
  • Standards: NFPA 1975, NFPA 2112
  • Number of Pockets: 5
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 40 in, Inseam 36 in, ATPV Rating 6.6 cal/sq cm, Hazard Risk Category (HRC) 1, Black, Nomex(R) IIIA, Closure Type Button, Zipper, Number of Pockets 5, Fabric Weight 7.5 oz, Standards NFPA 1975, NFPA 2112

Reviews of Workrite #FP52BK 40 36