Workrite
Pants, 42 in., Black, Zipper and Button
Mfr # FP52BK 42 30
Zoro # G7788593
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 6.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Fits Waist Size 42 in
- Material Trade Name Nomex(R) IIIA
Explore More Products
- WORKRITE Pants, 48 in., Navy, Zipper and Button FP52MN 48 30
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button FP52MN 36 30
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button FP52MN 40 30
- WORKRITE Pants, 46 in., Black, Zipper and Button FP52BK 46 36
- WORKRITE Pants, 36 in., Navy, Zipper and Button FP52MN 36 36
- WORKRITE Pants, 40 in., Navy, Zipper and Button FP52MN 40 32
- ARIAT Relaxed Fit FR Jeans, Men's 10023466
- ARIAT Slim Adkins Straight Leg, Size 29" x "32 10034625
- ARIAT Relaxed Fit FR Jeans, Men's, M 10012552
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In PEJ6SW 36 32
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M 10026003
- Workrite Arc Flash and Flame Resistant Clothing