Skip to Main Content
customer-service Help

Pants, 42 in., Black, Zipper and Button

  • Zoro #: G7788627
  • Mfr #: FP52BK 42 36
Workrite Pants, 42 in., Black, Zipper and Button FP52BK 42 36
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$175.98
  • Item: Pants
  • ATPV Rating: 6.6 cal/sq cm
  • Arc Flash PPE Category: 1
See full product details
This item ships free.

Workrite #FP52BK 42 36 Specifications

  • Zoro #: G7788627
  • Mfr #: FP52BK 42 36
  • Item: Pants
  • ATPV Rating: 6.6 cal/sq cm
  • Arc Flash PPE Category: 1
  • Gender: Men's
  • Fits Waist Size: 42 in
  • Inseam: 36 in
  • Hazard Risk Category (HRC): 1
  • Color: Black
  • Material: Nomex(R) IIIA
  • Closure Type: Button, Zipper
  • Standards: NFPA 1975-2019, NFPA 2112-2018
  • Fabric Weight: 7.5 oz
  • Number of Pockets: 4
  • Features: Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt
  • Includes Cargo Pocket: No
  • Waist Closure: Button, Zipper
  • Material Trade Name: Nomex(R) IIIA
  • Tag Size: 42 x 36
  • Maximum Waist Size: 42 in
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 42 in, Inseam 36 in, ATPV Rating 6.6 cal/sq cm, Hazard Risk Category (HRC) 1, Black, Nomex(R) IIIA, Closure Type Button, Zipper, Number of Pockets 5, Fabric Weight 7.5 oz, Standards NFPA 1975, NFPA 2112

Reviews of Workrite #FP52BK 42 36