Workrite
Pants, 42 in., Dark Navy, Zipper and Button
Mfr # FP52MN 42 36
Zoro # G7788846
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 42 in
- Material Trade Name Nomex(R) IIIA
- Inseam 36 in
- Fabric Weight 7.5 oz
- Maximum Waist Size 42 in
Explore More Products
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button FP52MN 36 30
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button FP52MN 40 30
- WORKRITE Pants, 48 in., Navy, Zipper and Button FP52MN 48 30
- WORKRITE Pants, 44 in., Dark Navy, Zipper and Button FP52MN 44 32
- WORKRITE Pants, 34 in., Navy, Zipper and Button FP52MN 34 34
- WORKRITE Pants, 31 in., Dark Navy, Zipper and Button FP52MN 31 34
- 5.11 Ripstop TDU Pants, L/20, Dark Navy 64359
- ARIAT Relaxed Fit FR Jeans, Men's, L 10023466
- ARIAT Loose Fit FR Jeans, Men's, S 10014450
- ARIAT FR Carpenter Jeans, Men's, 2XL, 44/36 10017262
- TILLMAN FR Cotton Pants, Navy Blue, 32 x 34 6700B3234
- Workrite Workwear and Protective Clothing