Workrite
Pants, 44 in., Navy, Zipper and Button
Mfr # FP50NV 44 36
Zoro # G7777926
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 44 in
- Material Trade Name Nomex(R) IIIA
- Inseam 36 in
- Fabric Weight 7.5 oz
- Maximum Waist Size 44 in
Explore More Products
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button FP52MN 36 30
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button FP52MN 40 30
- WORKRITE Pants, 48 in., Navy, Zipper and Button FP52MN 48 30
- WORKRITE Pants, 48 in., Dark Navy, Zipper and Button FP52MN 48 36
- WORKRITE Pants, 44 in., Navy, Zipper and Button FP52MN 44 32
- WORKRITE Pants, 30 in., Dark Navy, Zipper and Button FP52MN 30 34
- ARIAT FR Carpenter Jeans, Men's, S, 30/34 10017262
- TRU-SPEC Tactical Shorts, 52" Sz, Waist 51" to 53" 4231
- ARIAT Relaxed Fit FR Jeans, Men's, M 10012552
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, 2XL 10017262
- ARIAT Relaxed Fit FR Jeans, Men's, L 10023466
- Workrite Flame Resistant & Arc Flash Pants