This item is Discontinued.

Worksense By Sauder 30.08 in D X 29.53 in H, 72.05 in W X Engineered wood, Metal 428158

30.08 in D X 29.53 in H, 72.05 in W X Engineered wood, Metal (Discontinued)

  • Mfr # 428158
  • Zoro # G911227319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
428158
Zoro #
G911227319
UPC #
42666089456
Country of Origin
China

Dimensions

Overall Width
72.05 in
Overall Depth
30.08 in
Overall Height
29.53 in

Details

Finish
Carbon Oak®
Material
Engineered wood, Metal

Description

This 72 in. x 30 in. desk is a substantial commercial office desk with a textured, powder coated metal frame and perforated metal modesty panel. This industrial office desk from the Foundry Road collection includes a high-wear melamine top surface which is heat, stain, and scratch-resistant. It includes two grommet holes in the top surface to conveniently channel cords and cables. The top is spacious enough to hold a laptop or monitor, phone, lamp, planner, calculator, and a coffee cup. Impact resistant, high-grade thermoplastic edges provide enhanced durability for the rigors of a busy office setting. This 72-inch desk can accommodate Desk Return 42 in. 428159 on the left or right side, creating an executive L-shaped configuration. Or, for extra office storage and a completed look, add the 72 in. Hutch 428160 to this melamine top desk. This desk with modesty panel is finished on all sides for versatile placement in any environment. Finished in Carbon Oak with oxidized metal framework, this commercial desk provides a rustic and industrial aesthetic for any office setting.


  • •Melamine top surface is heat, stain, and scratch-resistant.
  • •Impact resistant, high-grade thermoplastic edges for enhanced durability.
  • •Cord management system includes two desk top grommet holes to keep your space organized.
  • •Finished on all sides for versatile placement.
  • •Textured, powder coated metal frame, corner accents and perforated modesty panel.
  • •Meets BIFMA standard x5.5 for safety, durability, and structural performance.
  • •Carbon Oak® finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.